Close
Filters
Search

Blind rivet, open, with break mandrel and flat head

Article No. 514154814
ISO 15977 round pan head alu./galvanised steel RIV-ISO15977-L-ALU/ST-(8,0-10,0)-4,8X14
€5.55 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
ISO 15977, round pan head, aluminium/steel
Sleeve: Al-Mg aluminium 2.5; pin: Galvanised steel, blue passivated (A2K)
Proof of PerformanceTensile forces and shear forces in line with ISO 15977 class L
ISO 15977, round pan head, aluminium/steel
Sleeve: Al-Mg aluminium 2.5; pin: Galvanised steel, blue passivated (A2K)
Proof of PerformanceTensile forces and shear forces in line with ISO 15977 class L
Products specifications
Nominal diameter (d1) 4.8 mm
Length (l1) 14 mm
Min./max. grip range 8.0-10.0 mm
Head diameter (dk) 9.5 mm
Head height (k1) 1.1 mm
Shear-fracture load 1200 N
Tensile fracture load 1700 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Drill hole diameter 4.9 mm
ISO 15977

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4.8 mm
Length (l1) 14 mm
Min./max. grip range 8.0-10.0 mm
Head diameter (dk) 9.5 mm
Head height (k1) 1.1 mm
Shear-fracture load 1200 N
Tensile fracture load 1700 N
Material of the sleeve Aluminium
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Drill hole diameter 4.9 mm
ISO 15977
Close