Close
Search

Blind rivet, round pan head

Article No. 093646
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(0,5-3,0)-4X6
€4.72 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Sleeve: Al-Mg aluminium 2.5. Mandrel: Galvanised steel, blue passivated (A2K)
  • High-quality rivet connection
  • Clean, secure closing
  • Reliable, patented riveting mandrel locking mechanism
  • Consistently high tensile strength and shearing resistance
  • High-strength rivet connections; impact-resistant and impermeable to spray water
  • Rivet sleeve does not snap off when subjected to a low nominal clamping range
Sleeve: Al-Mg aluminium 2.5. Mandrel: Galvanised steel, blue passivated (A2K)
  • High-quality rivet connection
  • Clean, secure closing
  • Reliable, patented riveting mandrel locking mechanism
  • Consistently high tensile strength and shearing resistance
  • High-strength rivet connections; impact-resistant and impermeable to spray water
  • Rivet sleeve does not snap off when subjected to a low nominal clamping range
Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 6 mm
Min./max. grip range 0.5-3.0 mm
Head diameter (dk) 8 mm
Head height (k1) 1.4 mm
Shear-fracture load 1300 N
Tensile fracture load 1500 N
Material of the sleeve Aluminium, AlMg 2.5
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Drill hole diameter 4.1 mm
Close