Close
Filters
Search

Blind rivet, round pan head

Article No. 09133230
Blind rivet rnd pan hd mid-strength stnlss stl A2 RIV-MHD-A2/A2-(1,0-3,0)-3,2X7,0 ZEBRA
€0.17 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
  • Insertion bevels
  • Unique deformation behaviour
  • Mandrel engagement
Sleeve: A2 stainless steel. Mandrel: A2 stainless steel
  • Insertion bevels
  • Unique deformation behaviour
  • Mandrel engagement
Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 7 mm
Min./max. grip range 1.0-3.0 mm
Head diameter (dk) 6.5 mm
Head height (k1) 1.2 mm
Shear-fracture load 1600 N
Tensile fracture load 2000 N
Material of the sleeve Stainless steel A2
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 7 mm
Min./max. grip range 1.0-3.0 mm
Head diameter (dk) 6.5 mm
Head height (k1) 1.2 mm
Shear-fracture load 1600 N
Tensile fracture load 2000 N
Material of the sleeve Stainless steel A2
Material of the mandrel Stainless steel A2
Surface of the sleeve Plain
Surface of the mandrel Plain
Close