Close
Filters
Search

Blind rivet, round pan head

Article No. 0915774064
Aluminium blind rivet with round pan head white/A2 RIV-MHD-ALU/A2-WHITE-(0,5-6,3)-4X10 ZEBRA
€0.18 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Sleeve: Aluminium, painted white, pin: A2 stainless steel
Sleeve: Aluminium, painted white, pin: A2 stainless steel
Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 10 mm
Min./max. grip range 0.5-6.3 mm
Head diameter (dk) 8 mm
Head height (k1) 1.4 mm
Shear-fracture load 1150 N
Tensile fracture load 1630 N
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Lacquered
Surface of the mandrel Plain
Colour White

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 4 mm
Length (l1) 10 mm
Min./max. grip range 0.5-6.3 mm
Head diameter (dk) 8 mm
Head height (k1) 1.4 mm
Shear-fracture load 1150 N
Tensile fracture load 1630 N
Material of the sleeve Aluminium
Material of the mandrel Stainless steel A2
Surface of the sleeve Lacquered
Surface of the mandrel Plain
Colour White
Close