Close
Filters
Search

Blind rivet, round pan head

Article No. 09363210
Blind rivet, rd pan head in std alu./galv. steel RIV-MHD-ALU/ST-(-/A2K)-(5,5X7,5)-3,2X10
€3.54 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Sleeve: Al-Mg aluminium 2.5. Mandrel: Galvanised steel, blue passivated (A2K)
  • High-quality rivet connection
  • Clean, secure closing
  • Reliable, patented riveting mandrel locking mechanism
  • Consistently high tensile strength and shearing resistance
  • High-strength rivet connections; impact-resistant and impermeable to spray water
  • Rivet sleeve does not snap off when subjected to a low nominal clamping range
Sleeve: Al-Mg aluminium 2.5. Mandrel: Galvanised steel, blue passivated (A2K)
  • High-quality rivet connection
  • Clean, secure closing
  • Reliable, patented riveting mandrel locking mechanism
  • Consistently high tensile strength and shearing resistance
  • High-strength rivet connections; impact-resistant and impermeable to spray water
  • Rivet sleeve does not snap off when subjected to a low nominal clamping range
Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 10 mm
Min./max. grip range 5.5-7.5 mm
Head diameter (dk) 6.4 mm
Head height (k1) 1.1 mm
Shear-fracture load 800 N
Tensile fracture load 980 N
Material of the sleeve Aluminium, AlMg 2.5
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Drill hole diameter 3.3 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 3.2 mm
Length (l1) 10 mm
Min./max. grip range 5.5-7.5 mm
Head diameter (dk) 6.4 mm
Head height (k1) 1.1 mm
Shear-fracture load 800 N
Tensile fracture load 980 N
Material of the sleeve Aluminium, AlMg 2.5
Material of the mandrel Steel
Surface of the sleeve Plain
Surface of the mandrel Galvanised
Drill hole diameter 3.3 mm
Close