Close
Filters
Search

Blind rivet, standard, flat head assortment 701 pcs

Article No. 5964093600
Blind rivets standard flat hd alu/stl 701 pcs Sysko RIV-SYSKO-DOME-ALU/ST-(A2K)-PLIER SYSTEMKOFFER
€146.62 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Sleeve: AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K) in system case 4.4.1
  • High-quality rivet connection
  • Clean, secure closing
  • Reliable, patented rivet mandrel locking mechanism
  • Consistently high tensile strength and shearing resistance
  • High-tensile rivet connections; impact-resistant and impermeable to spray water
  • No kinking of rivet body with small nominal clamping range
Sleeve: AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K) in system case 4.4.1
  • High-quality rivet connection
  • Clean, secure closing
  • Reliable, patented rivet mandrel locking mechanism
  • Consistently high tensile strength and shearing resistance
  • High-tensile rivet connections; impact-resistant and impermeable to spray water
  • No kinking of rivet body with small nominal clamping range
Products specifications
Number of pieces in assortment/set 701 PCS
Material of sleeve Aluminium, AlMg 2.5
Surface of the sleeve Plain
Material of mandrel Steel
Surface of the mandrel Zinc plated
System dimensions 4.4.1
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Number of pieces in assortment/set 701 PCS
Material of sleeve Aluminium, AlMg 2.5
Surface of the sleeve Plain
Material of mandrel Steel
Surface of the mandrel Zinc plated
System dimensions 4.4.1
RoHS-compliant Yes
Close