Close
Filters
Search

Blind rivet with large round pan head

Article No. 09398516
Blind rivet large truss head, alu/stnlss steel A2 RIV-ALU/A2-(10,0-12,0)-K14-5,0X16,0
€0.24 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Sleeve: Aluminium. Pin: A2 stainless steel.
Sleeve: Aluminium. Pin: A2 stainless steel.
Products specifications
Nominal diameter (d1) 5 mm
Length (l1) 16 mm
Min./max. grip range 10.0-12.0 mm
Head diameter (dk) 14 mm
Head height (k1) 1.8 mm
Drill hole diameter 5.1 mm
Shear-fracture load 2150 N
Tensile fracture load 3100 N
Material of the mandrel Stainless steel A2
Material of the sleeve Aluminium
Surface of the mandrel Plain
Surface of the sleeve Plain
RoHS-compliant Yes
Product weight (per item) 3.700 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter (d1) 5 mm
Length (l1) 16 mm
Min./max. grip range 10.0-12.0 mm
Head diameter (dk) 14 mm
Head height (k1) 1.8 mm
Drill hole diameter 5.1 mm
Shear-fracture load 2150 N
Tensile fracture load 3100 N
Material of the mandrel Stainless steel A2
Material of the sleeve Aluminium
Surface of the mandrel Plain
Surface of the sleeve Plain
RoHS-compliant Yes
Product weight (per item) 3.700 g
Close