Close
Filters
Search

DENVER TROUSERS

Article No. 98873372
BLUE-MULTIPOCKET-TROUSERS-WITH-REINFORCED-KNEES-SZ-M
€28.89 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Multi-pocket trousers with reinforced knees.
 
Specifications
 
•    60% cotton - 37% polyester – 3% elastane
 
•    Fabric weight: 220 g/m2
 
•    5 belt loops at the waist and elastic on the back
 
•    2 open pockets on the waist, 2 cargo pockets on the sides, closed with imitation velcro
 
•    2 back pockets, closed with imitation velcro and irregular flap
 
•    Pure cotton pocket lining, double fabric knee reinforcement
 
•    Front closure with zip and personalized button
 
•    Blue colour
Multi-pocket trousers with reinforced knees.
 
Specifications
 
•    60% cotton - 37% polyester – 3% elastane
 
•    Fabric weight: 220 g/m2
 
•    5 belt loops at the waist and elastic on the back
 
•    2 open pockets on the waist, 2 cargo pockets on the sides, closed with imitation velcro
 
•    2 back pockets, closed with imitation velcro and irregular flap
 
•    Pure cotton pocket lining, double fabric knee reinforcement
 
•    Front closure with zip and personalized button
 
•    Blue colour
Close