Close
Filters
Search

BMF workshop cleaner

Article No. 08931183
Workshop cleaner BMF WRKSHPCLNR-BMF-20LTR
€138.06 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Environmentally friendly cleaner for workshops, machinery and vehicles
  • No phosphates, solvents or corrosive substances
  • Can be used mechanically, manually or in high-pressure devices
  • Powerful at dissolving greases, yet mild and gentle on materials
  • Does not attack paints, rubber or plastics
  • pH value: 9.4
  • Silicone-free
  • AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Environmentally friendly cleaner for workshops, machinery and vehicles
  • No phosphates, solvents or corrosive substances
  • Can be used mechanically, manually or in high-pressure devices
  • Powerful at dissolving greases, yet mild and gentle on materials
  • Does not attack paints, rubber or plastics
  • pH value: 9.4
  • Silicone-free
  • AOX-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For cleaning all water-resistant surfaces.

Instructions

Dilute the product with water, then apply to the soiled area. Leave to work for a brief time, then wipe off or rinse with water.


Warm water increases the cleaning effect.


Application concentration: Manual 3-50 %; high-pressure device 3-5 %; floor cleaning machines 3-10 %.

Products specifications
Contents 20 l
Chemical basis Alkaline tenside
Smell/fragrance Fruity
Colour Luminous yellow
pH-neutral No
pH value 9.4
Density 1.04 g/cm³
Shelf life from production 24 Month
Density conditions at 20°C
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes
Container Canister
Weight of content 21 kg
Products specifications
Contents 20 l
Chemical basis Alkaline tenside
Smell/fragrance Fruity
Colour Luminous yellow
pH-neutral No
pH value 9.4
Density 1.04 g/cm³
Shelf life from production 24 Month
Density conditions at 20°C
AOX-free Yes
Silicone-free Yes
Bio-degradable Yes
Container Canister
Weight of content 21 kg
Close