Close
Filters
Search

Body Sealing Plugs

Article No. 0561518
Bodywork blanking plug PLG-BODY-DRILLD18MM
€0.44 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For sealing or closing off holes

Good resistance

against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents

Closed on one side

Silicone-free

For sealing or closing off holes

Good resistance

against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents

Closed on one side

Silicone-free

Products specifications
Drill hole 18 mm
Installation thickness (h1) 2 mm
Material Rubber
Colour Black
Silicone-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drill hole 18 mm
Installation thickness (h1) 2 mm
Material Rubber
Colour Black
Silicone-free Yes
Close