Close
Filters
Search

Bracket clamp

Article No. 0971100313
Bracket clamp for individual cables COLBND-DWL-PLA-(3-13MM)
€0.33 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Drill, insert and finished
  • Suitable for concrete, solid sand/lime brick, lightweight concrete, solid clinker and natural stone
  • High pull-out values (to 40 kg)
Drill, insert and finished
  • Suitable for concrete, solid sand/lime brick, lightweight concrete, solid clinker and natural stone
  • High pull-out values (to 40 kg)
Application area

Laying of individual cables, cable bundles and flexible plastic tubing. Surface-mounted and in masonry channels.

Products specifications
Min./max. grip range 3-13 mm
Drill hole diameter 6 mm
Max. loading weight 40 kg
Min./max. temperature resistance -20 to 85 °C
Material PP - Polypropylene
Halogen-free Yes
Silicone-free Yes
Colour Light grey RAL 7035

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Min./max. grip range 3-13 mm
Drill hole diameter 6 mm
Max. loading weight 40 kg
Min./max. temperature resistance -20 to 85 °C
Material PP - Polypropylene
Halogen-free Yes
Silicone-free Yes
Colour Light grey RAL 7035
Close