Close
Filters
Search

Bracket clamp, double

Article No. 059290120
Clamp for pipe installations, double bow CBLCLMP-DOUBLE-EN20-(19-20MM)
€0.23 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Application area

Fastening of empty pipes (e.g. flexible electrical installation pipes, heating pipes) to unfinished concrete, in wall slits etc.

Products specifications
Suitable for min./max. pipe outer diameter (ØD) 19-20 mm
Diameter of hole (RL) 6.1 mm
Width of band (b) 20 mm
Thickness of tape (t) 1.5 mm
Length (l) 75 mm
Distance 1 (A) 51 mm
Height (H) 19 mm
Material Steel
Surface Sendzimir galvanised
Products specifications
Suitable for min./max. pipe outer diameter (ØD) 19-20 mm
Diameter of hole (RL) 6.1 mm
Width of band (b) 20 mm
Thickness of tape (t) 1.5 mm
Length (l) 75 mm
Distance 1 (A) 51 mm
Height (H) 19 mm
Material Steel
Surface Sendzimir galvanised
Close