Close
Filters
Search

Bracket set for variable wooden rear wall DWD XP

Article No. F092082993
Holder set for variable high wooden rear wall H182 AY-SCREENPRFL-TWL-H95-ALUMET-L477 GRASS
€12.10 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Rear wall height freely adjustable

Min. 216 mm – max. 261 mm

Specified dimensions not binding. Subject to technical changes!

Rear wall height freely adjustable

Min. 216 mm – max. 261 mm

Specified dimensions not binding. Subject to technical changes!

Application area

For using double round bars

Products specifications
Material Steel
Surface Powder-coated
Products specifications
Material Steel
Surface Powder-coated
Close