Close
Filters
Search

Brake pipe nipple, type B 5.0

Article No. 0889508
Brake line nipple, type B 5.0 BRKPIPNPL-F-PIPD4,75-WS12-M12X1
€0.67 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M12 x 1,75
Thread type Metric thread
Nominal diameter (d1) 12 mm
Pitch 1 mm
Internal diameter (D2) 5 mm
Width across flats (s) 12 mm
Length (l) 20 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Alfa Romeo<br>Audi<br>Austin<br>BMW<br>Chevrolet<br>Citroen<br>Daewoo<br>Fiat<br>Ford<br>Honda<br>Kia<br>Mazda<br>Nissan<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Saab<br>Seat<br>Skoda<br>Suzuki<br>Volvo<br>Volkswagen

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M12 x 1,75
Thread type Metric thread
Nominal diameter (d1) 12 mm
Pitch 1 mm
Internal diameter (D2) 5 mm
Width across flats (s) 12 mm
Length (l) 20 mm
DIN flange F
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Alfa Romeo<br>Audi<br>Austin<br>BMW<br>Chevrolet<br>Citroen<br>Daewoo<br>Fiat<br>Ford<br>Honda<br>Kia<br>Mazda<br>Nissan<br>Opel/Vauxhall<br>Peugeot<br>Renault<br>Saab<br>Seat<br>Skoda<br>Suzuki<br>Volvo<br>Volkswagen
Close