Close
Filters
Search

Brake pipe nipple, type M

Article No. 0889505
Brake line nipple, type M BRKPIPNPL-E-PIPD4,75-WS10-M10X1,25
€0.61 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1.25
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1.25 mm
Internal diameter (D2) 5 mm
Width across flats (s) 10 mm
Length (l) 14.200 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Mazda

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch M10 x 1.25
Thread type Metric thread
Nominal diameter (d1) 10 mm
Pitch 1.25 mm
Internal diameter (D2) 5 mm
Width across flats (s) 10 mm
Length (l) 14.200 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Mazda
Close