Close
Filters
Search

Brake pipe nipple, type PF

Article No. 0889511
Brake line nipple, type PF BRKPIPNPL-E-PIPD4,75-WS13-(1/2IN-20UNF)
€1.44 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch UNF1/2 x 0.500
Thread type UNF
Nominal diameter (d1) 1/2 in
Pitch 0.500 in
Internal diameter (D2) 5 mm
Width across flats (s) 13 mm
Length (l) 18 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Peugeot

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Suitable for pipe external diameter 4.75 mm
Thread type x nominal diameter x pitch UNF1/2 x 0.500
Thread type UNF
Nominal diameter (d1) 1/2 in
Pitch 0.500 in
Internal diameter (D2) 5 mm
Width across flats (s) 13 mm
Length (l) 18 mm
DIN flange E
Material Steel
Surface Galvanised
Material designation 9 SMnPb 28 K
DIN 1651
Suitable for vehicle manufacturer Peugeot
Close