Close
Filters
Search

Brick and tile drill bit

Article No. 0641000400
Brick and tile drill bits DRL-GENPURP-BRICK/TILES-D4-L75-WL40MM ZEBRA
€6.25 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Special carbide drill bit with cylindrical shank for dry drilling of high-fired bricks and tiles.

Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck).

Diamond-sharpened tungsten-titanium tip with special grinding

Very long service life, even when used on particularly dense materials.

Low-current, high-temperature soldering process (1120°C)

Even the most extreme loads will not loosen the cemented carbide plate.

Practical straight shank

  • Faster clamping, virtually automatic self-clamping
  • No slipping in the drill chuck
Notice

Please note: Use drill bits only in rotating mode!

Special carbide drill bit with cylindrical shank for dry drilling of high-fired bricks and tiles.

Suitable for all rotary and impact drills (also with 10 mm clamping drill chuck).

Diamond-sharpened tungsten-titanium tip with special grinding

Very long service life, even when used on particularly dense materials.

Low-current, high-temperature soldering process (1120°C)

Even the most extreme loads will not loosen the cemented carbide plate.

Practical straight shank

  • Faster clamping, virtually automatic self-clamping
  • No slipping in the drill chuck
Notice

Please note: Use drill bits only in rotating mode!

Application area

The hardest ceramic, tiles, porcelain stoneware, bricks and high-fired clay up to scratch hardness 9

Instructions

Notes on use


  • Ensure high contact pressure

  • Cool-down time: approx. 20 sec./hole

  • Recommended rotation speed: approx. 600–1500 rpm
Products specifications
Diameter (Ø) 4 mm
Length 75 mm
Working length 40 mm
Tool holding device Cylinder shank
Versatility (points system) 3 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) 2 of 4 points

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 4 mm
Length 75 mm
Working length 40 mm
Tool holding device Cylinder shank
Versatility (points system) 3 of 4 points
Service life (points system) 2 of 4 points
Drilling speed (point system) 2 of 4 points
Bore hole quality (point system) 2 of 4 points
Close