Close
Filters
Search

Pre-charged NiMH high-capacity rechargeable battery Pre-charged

Article No. 0827360
BTRY-NIMH-MIGNON-AA-PCHRG-1,2V-2850MAH Art.-no. 0827360 | EAN 4065746488587
€7.54 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
35 % longer performance than conventional NiMH rechargeable batteries

Ideally suited for applications with high energy requirements

Can be used immediately as the rechargeable battery is already charged

Durable

  • The rechargeable batteries need to be replaced less often due to their lower self-discharge and higher capacity compared to conventional batteries
  • The batteries lose minimal charge even if they are not charged for a long time

Environmentally friendly

  • The composition of this type of rechargeable battery makes it less harmful to the environment

No memory effect and can be charged quickly

  • In addition, the rechargeable batteries can be charged quickly without reducing their service life
35 % longer performance than conventional NiMH rechargeable batteries

Ideally suited for applications with high energy requirements

Can be used immediately as the rechargeable battery is already charged

Durable

  • The rechargeable batteries need to be replaced less often due to their lower self-discharge and higher capacity compared to conventional batteries
  • The batteries lose minimal charge even if they are not charged for a long time

Environmentally friendly

  • The composition of this type of rechargeable battery makes it less harmful to the environment

No memory effect and can be charged quickly

  • In addition, the rechargeable batteries can be charged quickly without reducing their service life
Products specifications
Rechargeable battery/battery designation Mignon AA
Nominal Voltage 1.2 V/DC
Type of rechargeable battery/battery NiMH
Products specifications
Rechargeable battery/battery designation Mignon AA
Nominal Voltage 1.2 V/DC
Type of rechargeable battery/battery NiMH
Close