Close
Search

Builder's bucket for crane lift

Article No. 0993501161
Builder's bucket for crane lift BUILDBCKT-CRNLFT-20LTR
€27.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Reinforced base
  • Solid design
  • Galvanised 7 mm corrugated frame and metal eyelets
  • Frost resistant
Reinforced base
  • Solid design
  • Galvanised 7 mm corrugated frame and metal eyelets
  • Frost resistant
Products specifications
Contents 20 l
Material HDPE - High density polyethylene
Diameter (Ø) 37.4 cm
Height 26.7 cm
Close