Close
Filters
Search

Building marker

Article No. 0893199102
Building marker BUILDMRK-YELLOW-500ML
€9.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Marking spray with ergonomic spray head for use in the construction and surveying field

Ergonomic spray head for clean application

  • No accidental leaks
  • Fingers are protected against paint mist and splashes

Fine and accurate jet of paint

Ideal for writing

Outstanding adhesion on absorbent and non-absorbent surfaces, as well as on damp surfaces

Weather-resistant and frost-proof

Usable and resistant even in damp and cold atmospheric conditions (down to -18 ).

High-quality pigmentation

Excellent luminosity and coverage

(Can be seen clearly from far away)

Quick drying time

High abrasion resistance

Notice

Impurities can be loosened and removed with 1A cleaner.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Marking spray with ergonomic spray head for use in the construction and surveying field

Ergonomic spray head for clean application

  • No accidental leaks
  • Fingers are protected against paint mist and splashes

Fine and accurate jet of paint

Ideal for writing

Outstanding adhesion on absorbent and non-absorbent surfaces, as well as on damp surfaces

Weather-resistant and frost-proof

Usable and resistant even in damp and cold atmospheric conditions (down to -18 ).

High-quality pigmentation

Excellent luminosity and coverage

(Can be seen clearly from far away)

Quick drying time

High abrasion resistance

Notice

Impurities can be loosened and removed with 1A cleaner.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For marking and labelling paths and driving routes, road damage as well as the course of pipes and lines in the construction and surveying field. Can be used on asphalt, concrete, wood, stone, glass, metal etc. Good adhesion to absorbent, non-absorbent and slightly damp surfaces.

Instructions
  • Shake the spray can well upside down before using to ensure good mixing of the colour (the mixing balls should be heard).

  • After use, spray the valve until empty (until only propellent comes out) to clean valve and diffuser.

  • Can be applied to any kind of surface.

  • We recommend a spraying distance of approx. 10 cm to the surface to be marked for accurate and clear markings.
Products specifications
Contents 500 ml
Colour Yellow

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 500 ml
Colour Yellow
Close