Close
Filters
Search

Button cell Alkaline manganese 1.5 V

Article No. 08270813
Button cell alkali-manganese RDCLL-ALKALINE-LR44/A76/V13GA-1.5V
€2.66 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Low level of self-discharge and long shelf life – 3 years

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

Low level of self-discharge and long shelf life – 3 years

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

Application area

Pedometers, calorie counters, stopwatches, heart rate monitors, digital clinical thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic scales, car alarm systems, watches, pet collars, laser pointers

Products specifications
IEC designation for button-cell batteries SR 44/LR 44 (V 13 GS(V13 GA); V357; A76
Nominal Voltage 1.5 V/DC
Diameter x height 11.6 x 5.4 mm
Diameter 11.6 mm
Height 5.4 mm
Type of rechargeable battery/battery AlMn

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
IEC designation for button-cell batteries SR 44/LR 44 (V 13 GS(V13 GA); V357; A76
Nominal Voltage 1.5 V/DC
Diameter x height 11.6 x 5.4 mm
Diameter 11.6 mm
Height 5.4 mm
Type of rechargeable battery/battery AlMn
Close