Close
Filters
Search

Button cell Lithium 3V

Article No. 0827082032
Button cell lithium RDCLL-LITHIUM-CR2032-3V
€2.07 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Low level of self-discharge and long shelf life – of 10 years
Notice

Not rechargeable

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

Low level of self-discharge and long shelf life – of 10 years
Notice

Not rechargeable

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

Application area

Pedometers, calorie counters, stopwatches, heart rate monitors, digital clinical thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic scales, car alarm systems, watches, pet collars, laser pointers

Products specifications
IEC designation for button-cell batteries CR 2032 (DL 2032)
Nominal Voltage 3 V/DC
Diameter x height 20.0 x 3.2 mm
Diameter 20 mm
Height 3.2 mm
Type of rechargeable battery/battery Lithium

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
IEC designation for button-cell batteries CR 2032 (DL 2032)
Nominal Voltage 3 V/DC
Diameter x height 20.0 x 3.2 mm
Diameter 20 mm
Height 3.2 mm
Type of rechargeable battery/battery Lithium
Close