Close
Search

Button cell Lithium 3V

Article No. 0827081616
Button cell lithium RDCLL-LITHIUM-CR1616-3V
€2.51 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Low level of self-discharge and long shelf life – of 10 years
Notice

Not rechargeable

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

Low level of self-discharge and long shelf life – of 10 years
Notice

Not rechargeable

In line with German regulations on the disposal of batteries (BattG), rechargeable batteries and other battery types may not be disposed of in domestic waste. All batteries must be disposed of at suitable collection points.

Products specifications
IEC designation for button-cell batteries CR 1616 (DL 1616)
Nominal Voltage 3 V/DC
Diameter x height 16.0 x 1.6 mm
Diameter 16 mm
Height 1.6 mm
Type of rechargeable battery/battery Lithium
Close