Close
Filters
Search

Cable clamp in accordance with DIN 72571

Article No. 05924
Cable clamp CBLCLMP-DIN72571-(A3K)-4MM
€0.07 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Application area

Laying of cables and lines

Products specifications
Version Lightweight series
Grip range (Ø) 4 mm
Width 10 mm
Material thickness 1 mm
Diameter of hole (d) 4.8 mm
Material Steel
Surface Galvanised
Products specifications
Version Lightweight series
Grip range (Ø) 4 mm
Width 10 mm
Material thickness 1 mm
Diameter of hole (d) 4.8 mm
Material Steel
Surface Galvanised
Close