Close
Search

Cable grommet, double-sided

Article No. 05616662
Cable sleeve, double flanged CBLSLEV-DBSIDED-13X21X26MM
€0.40 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
  • Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)
  • Temperature range: -40°C to +120°C
  • Tolerances according to ISO 3302-1 M2
  • Material: EPDM rubber
  • Colour: black
Proof of Performance

ROHS-compliant

  • Resistant to corrosion, weathering (UV radiation, ozone) acids and weak caustic solutions, brief wetting with oil and solvents (e.g. fuel)
  • Temperature range: -40°C to +120°C
  • Tolerances according to ISO 3302-1 M2
  • Material: EPDM rubber
  • Colour: black
Proof of Performance

ROHS-compliant

Products specifications
Internal diameter (d) 13 mm
Drill hole (D1) 21 mm
Outer diameter (D) 26 mm
Installation thickness (h1) 2 mm
Height (H) 9 mm
Colour Black
Material EPDM (ethylene propylene diene monomer rubber)
Ultraviolet resistance Yes
Silicone-free Yes
RoHS-compliant Yes
ISO 3302
Min./max. temperature resistance -40 to 120 °C
Close