Close
Filters
Search

Cable tie edge clip

Article No. 0502502000
Cable tie holder edge clip CBLTIEHOLD-UNI-EDGE CLIP-0,7-3,0MM-PA6.6
€1.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Edge clip with integrated metal clip for coupling and securing cables, lines and pipes.

An alternative wherever drill holes are not an option and adhesives cannot be used due to high temperatures.

Simple tool-free assembly

  • The edge clip is simply attached by hand onto the plastic or sheet metal edge.
  • The integrated spring steel metal clip is resistant to corrosion and guarantees a secure hold on the edge.

Flexible application thanks to assembly of the cable tie in four directions:

  • At a 90° angle or parallel to the edge
  • On or to the side of the edge

For edges from 0.7 to 3.0 mm

For cable ties up to a width of 4.8 mm

Edge clip with integrated metal clip for coupling and securing cables, lines and pipes.

An alternative wherever drill holes are not an option and adhesives cannot be used due to high temperatures.

Simple tool-free assembly

  • The edge clip is simply attached by hand onto the plastic or sheet metal edge.
  • The integrated spring steel metal clip is resistant to corrosion and guarantees a secure hold on the edge.

Flexible application thanks to assembly of the cable tie in four directions:

  • At a 90° angle or parallel to the edge
  • On or to the side of the edge

For edges from 0.7 to 3.0 mm

For cable ties up to a width of 4.8 mm

Application area

Vehicle construction, plants and workshops

Products specifications
Width 14 mm
Colour Black
Length 14 mm
Material PA - Polyamide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width 14 mm
Colour Black
Length 14 mm
Material PA - Polyamide
Close