Close
Filters
Search

Cable tie Type 1

Article No. 050012463
Cable tie, type 1 MP-MB-CBLTIE-PLA-BLACK-W.RIVET-9X160
€0.83 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
  • Attach with the rivet in the bore or a pre-punched hole, then use the tie to secure cables etc. together.
  • Attach with the rivet in the bore or a pre-punched hole, then use the tie to secure cables etc. together.
Application area

For bundling cables to be attached to a metal sheet.

Products specifications
Min./max. bundle diameter 15-40 mm
Min./max. drill hole diameter 6.9-7.1 mm
Min./max. attachment thickness 0.8-2.2 mm
Length 160 mm
Width 9 mm
Material PA 12 - Polyamide
Colour Black
Corresponds to original spare part number A1149970290
Products specifications
Min./max. bundle diameter 15-40 mm
Min./max. drill hole diameter 6.9-7.1 mm
Min./max. attachment thickness 0.8-2.2 mm
Length 160 mm
Width 9 mm
Material PA 12 - Polyamide
Colour Black
Corresponds to original spare part number A1149970290
Close