Close
Filters
Search

Cable tie Type 2

Article No. 05002383
Cable tie, type 2 MP-VW-CBLTIE
€0.61 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Clip part in the form of an interior lining clip
  • Attach with the clip part in the bore or a pre-punched hole, then use the tie to secure cables etc. together.
Clip part in the form of an interior lining clip
  • Attach with the clip part in the bore or a pre-punched hole, then use the tie to secure cables etc. together.
Application area

For bundling cables to be attached to a metal sheet.

Products specifications
Min./max. bundle diameter 8-35 mm
Min./max. drill hole diameter 6.5-6.7 mm
Min./max. attachment thickness 0.7-1.5 mm
Length 140 mm
Width 4.5 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number N90205501

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. bundle diameter 8-35 mm
Min./max. drill hole diameter 6.5-6.7 mm
Min./max. attachment thickness 0.7-1.5 mm
Length 140 mm
Width 4.5 mm
Material PA 66 - Polyamide
Colour Black
Corresponds to original spare part number N90205501
Close