Close
Filters
Search

Cable ties, stainless steel AISI 304 with ball lock

Article No. 08206102
Cable tie stainless steel AISI 304 CBLTIE-SST-AISI-304-(7,9X362MM)
€1.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences

For quick, problem-free and reliable bundling of cables, cable harnesses and hoses etc.

Incredibly robust material (100% stainless steel)

  • Non-rusting
  • Heat-resistant
  • UV resistant
  • Resistant to various chemicals

No abrasion of the cable insulation

Secure latch button without toothing

Suitable for use at extreme temperatures and in aggressive environments

Highly resistant to corrosion and weathering

Can be used anywhere where plastics cannot be used, e.g. under high ambient temperatures or strong chemical influences

For quick, problem-free and reliable bundling of cables, cable harnesses and hoses etc.

Incredibly robust material (100% stainless steel)

  • Non-rusting
  • Heat-resistant
  • UV resistant
  • Resistant to various chemicals

No abrasion of the cable insulation

Secure latch button without toothing

Suitable for use at extreme temperatures and in aggressive environments

Highly resistant to corrosion and weathering

Application area
  • Shipping industry

  • Mining

  • Chemical-technical industry

  • Electronics and building installation

  • Vehicle construction

  • Vehicle workshops

  • Maintenance workshops
Products specifications
Width 7.9 mm
Length 362 mm
Thickness 0.25 mm
Min./max. bundle diameter 12.7-102 mm
Material Stainless steel, AISI 304
Surface Plain
Max. tensile force 2000 N
Min./max. temperature resistance -80 to 538 °C
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width 7.9 mm
Length 362 mm
Thickness 0.25 mm
Min./max. bundle diameter 12.7-102 mm
Material Stainless steel, AISI 304
Surface Plain
Max. tensile force 2000 N
Min./max. temperature resistance -80 to 538 °C
RoHS-compliant Yes
Close