Close
Filters
Search

Carbide milling bit MX teeth

Article No. 0616004000
Carbide milling bit with MX teeth CTR-CYL-TC-RBF-MX-D3-WL14MM
€17.70 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, hard and tough materials (e.g. Hardox) and hard non-ferrous metals.
  • Produces short chips and a high surface quality
  • Manufactured in accordance with strict quality standards including full inspection of soldered connections
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Standard milling bit with staggered tooth system for universal machining of steel with a hardness < 60 HRC, cast iron, stainless steel, special alloys, hard and tough materials (e.g. Hardox) and hard non-ferrous metals.
  • Produces short chips and a high surface quality
  • Manufactured in accordance with strict quality standards including full inspection of soldered connections
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Application area

Deburring, working contours, surface machining, weld seam processing, shaping, chamfering/rounding edges

Products specifications
Form Semicircular shape
Head diameter x cutting edge length 3 x 14 mm
Length 38 mm
Shaft diameter 3 mm
Material to be processed Steel<br>Cast metal<br>Stainless steel<br>Special alloy<br>Hard and tough material<br>Non-ferrous metal
Suitable for hardnesses up to 60 HRC
Quality Würth-Standard
Teeth type MX
Cutting material Carbide
Surface Bare
Service life (points system) 2 of 4 points
Cutting efficiency (point system) 2 of 4 points
Surface quality/finish (points system) 2 of 4 points
Versatility (points system) 3 of 4 points
Guiding behaviour (point system) 2 of 4 points
Shank style Cylindrical
Products specifications
Form Semicircular shape
Head diameter x cutting edge length 3 x 14 mm
Length 38 mm
Shaft diameter 3 mm
Material to be processed Steel<br>Cast metal<br>Stainless steel<br>Special alloy<br>Hard and tough material<br>Non-ferrous metal
Suitable for hardnesses up to 60 HRC
Quality Würth-Standard
Teeth type MX
Cutting material Carbide
Surface Bare
Service life (points system) 2 of 4 points
Cutting efficiency (point system) 2 of 4 points
Surface quality/finish (points system) 2 of 4 points
Versatility (points system) 3 of 4 points
Guiding behaviour (point system) 2 of 4 points
Shank style Cylindrical
Close