Close
Filters
Search

Cavity wax

Article No. 0892082105
Cavity wax CAVWAX-BEIGE-500ML
€10.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For repairs and long-lasting protection
  • High creep capability and very good penetration, it effectively protects even hard-to-reach folds
  • Water-displacement effect, it penetrates and displaces moisture
  • Aromatic-free, suitable for commercially available paints and rubber and plastic components
  • High resistance to heat and good flexibility in the cold
  • Optimal corrosion protection from a layer thickness of just 50 µ
  • VOC reduced
  • Very high solids content
  • Yield: 876 g/1000 ml at 50 µm 0.07 litres/m2
  • Free of GHS pictograms
Notice

The material temperature should be +10°C to +30°C. After use, turn aerosol can upside down and spray until nozzle is empty.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For repairs and long-lasting protection
  • High creep capability and very good penetration, it effectively protects even hard-to-reach folds
  • Water-displacement effect, it penetrates and displaces moisture
  • Aromatic-free, suitable for commercially available paints and rubber and plastic components
  • High resistance to heat and good flexibility in the cold
  • Optimal corrosion protection from a layer thickness of just 50 µ
  • VOC reduced
  • Very high solids content
  • Yield: 876 g/1000 ml at 50 µm 0.07 litres/m2
  • Free of GHS pictograms
Notice

The material temperature should be +10°C to +30°C. After use, turn aerosol can upside down and spray until nozzle is empty.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For long-lasting protection of areas in vehicle body cavities prone to corrosion. Used for subsequent treatment of existing seals and for restoring corrosion protection after accident repair work.

Instructions

Shake can well before use. Apply a thin coat of cavity wax using the pressure cup spray gun and the corresponding probe. Apply the spray directly or using the probe, depending on the area of use. Operating pressure: 6 bar

Products specifications
Contents 500 ml
Weight of content 388 g
Chemical basis Mineral oil, paraffin waxes and corrosion protection additives in dearomatized gasoline hydrocarbons
Colour Beige
Density 0.776 g/ml
Density conditions at 20°C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 10°C to 30°C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Contents 500 ml
Weight of content 388 g
Chemical basis Mineral oil, paraffin waxes and corrosion protection additives in dearomatized gasoline hydrocarbons
Colour Beige
Density 0.776 g/ml
Density conditions at 20°C
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 10°C to 30°C
Close