Close
Filters
Search

Cemented carbide hole saw

Article No. 0632400060
Hole saw carbide SAW-HO-TC-M16-D60MM ZEBRA
€64.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Hole saw for universal use

Rugged and durable

Cemented carbide teeth supported on both sides and enlarged soldered surfaces (Figure 1) guarantee secure seating and a high-strength material connection.

Rapid drilling progress

Aggressive cutting edges designed for universal use

Optimised saw body

Improved oscillation and vibration behaviour thanks to the special curve geometry of the enlarged chip spaces (Figure 2) and the clearing groove (Figure 3)

Notice

Please note:

  • Only use hole saw in rotating mode. Switch off hammer function!
  • Not suitable for hard-burned tiles and fine earthenware

Please order centre drill and adapter separately.

Hole saw for universal use

Rugged and durable

Cemented carbide teeth supported on both sides and enlarged soldered surfaces (Figure 1) guarantee secure seating and a high-strength material connection.

Rapid drilling progress

Aggressive cutting edges designed for universal use

Optimised saw body

Improved oscillation and vibration behaviour thanks to the special curve geometry of the enlarged chip spaces (Figure 2) and the clearing groove (Figure 3)

Notice

Please note:

  • Only use hole saw in rotating mode. Switch off hammer function!
  • Not suitable for hard-burned tiles and fine earthenware

Please order centre drill and adapter separately.

Application area

Masonry (e.g. brick and aerated concrete), light building materials (e.g. gypsum plasterboard/Rigips), tiles depending on tile hardness (highly dependent on the tile type and the manufacturer), plastics and wood (e.g. solid wood, chipboard and plywood).

Products specifications
Diameter (Ø) 60 mm
Number of cutting edges 5 PCS
Drilling depth 60 mm
Range of applications Cable passage boxes<br>Built-in lamps

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Diameter (Ø) 60 mm
Number of cutting edges 5 PCS
Drilling depth 60 mm
Range of applications Cable passage boxes<br>Built-in lamps
Close