Close
Filters
Search

Central locking plate for recessing

Article No. 0688515581
Angled locking plate for electric door opener AY-ANGLLOKPLT-DRLOK/EL-R-SILVER-4-9-10
€11.33 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For electric strikes. For rebated wooden doors with 4-mm rebate space.

Contact pressure of the latch is adjusted via the electric strike

Specified dimensions not binding. Subject to technical changes!

For electric strikes. For rebated wooden doors with 4-mm rebate space.

Contact pressure of the latch is adjusted via the electric strike

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for Guard width 16 mm<br>Guard width 20 mm
Material Steel
Surface Anodised
Colour Silver coloured
Gloss level Matt
DIN direction DIN R
Width (B) 25 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for Guard width 16 mm<br>Guard width 20 mm
Material Steel
Surface Anodised
Colour Silver coloured
Gloss level Matt
DIN direction DIN R
Width (B) 25 mm
Close