Close
Filters
Search

Centre punch

Article No. 071463151
Centre punch CENTPNCH-MAN-150MM ZEBRA
€6.64 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Two-component plastic handle
  • Hardness at work end 54 – 58 HRC
  • Hardness at impact head 38 – 46 HRC
Two-component plastic handle
  • Hardness at work end 54 – 58 HRC
  • Hardness at impact head 38 – 46 HRC
Products specifications
Length (l) 150 mm
Striking-surface diameter (a) 10 mm
Width of tip (d) 3 mm
Impact protection length (S1) 30 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 150 mm
Striking-surface diameter (a) 10 mm
Width of tip (d) 3 mm
Impact protection length (S1) 30 mm
Close