Close
Search

Cetus jacket

Article No. M401311002
Jacket Cetus WORK JACKET CETUS DARKBLUE/GREY L MODYF
€75.90 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
The fabric combines the comfort of cotton with the durability of polyester. Buttons and zips are made from special plastic that will not be picked up by metal detectors.
  • Scratch-free clothing with buttons and zips made from plastic
  • 2 outer pockets with zip, 2 breast/inside pockets
  • Ergonomic sleeve shape, elastic inserts in the back
  • Reflective inserts, adjustable cuffs and hem, label to identify the employee
  • Suitable for industrial laundry, STANDARD 100 by OEKO-TEX®
The fabric combines the comfort of cotton with the durability of polyester. Buttons and zips are made from special plastic that will not be picked up by metal detectors.
  • Scratch-free clothing with buttons and zips made from plastic
  • 2 outer pockets with zip, 2 breast/inside pockets
  • Ergonomic sleeve shape, elastic inserts in the back
  • Reflective inserts, adjustable cuffs and hem, label to identify the employee
  • Suitable for industrial laundry, STANDARD 100 by OEKO-TEX®
Products specifications
Colour Dark blue<br>Grey
Size L
Material 65% polyester, 35% cotton
Coating weight of mesh per m² 245 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Professional dry cleaning, standard process
Close