Close
Filters
Search

Cetus polo shirt

Article No. M447635002
Polo shirt Cetus POLOSHIRT CETUS DARKBLUE/GREY L MODYF
€40.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The comfortable polo shirt ensures that the body feels dry even during strenuous activities
  • Soft, comfortable fabric, breathable and quick-drying
  • Button panel with 3 buttons
  • Suitable for industrial laundry
The comfortable polo shirt ensures that the body feels dry even during strenuous activities
  • Soft, comfortable fabric, breathable and quick-drying
  • Button panel with 3 buttons
  • Suitable for industrial laundry
Products specifications
Colour Dark blue<br>Grey
Size L
Material 52% cotton, 48% polyester
Coating weight of mesh per m² 200 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Colour Dark blue<br>Grey
Size L
Material 52% cotton, 48% polyester
Coating weight of mesh per m² 200 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean
Close