Close
Filters
Search

Cetus T-shirt

Article No. M446551001
T-shirt Cetus T-SHIRT CETUS DARKBLUE/GREY M MODYF
€31.90 inc. VAT
€22.50 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The T-shirt offers a high level of comfort thanks to the soft and breathable fabric
  • Soft, comfortable fabric, breathable and quick-drying
  • Suitable for industrial laundry
The T-shirt offers a high level of comfort thanks to the soft and breathable fabric
  • Soft, comfortable fabric, breathable and quick-drying
  • Suitable for industrial laundry
Products specifications
Colour Dark blue<br>Grey
Size M
Material 52% polyester, 48% cotton
Coating weight of mesh per m² 160 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Colour Dark blue<br>Grey
Size M
Material 52% polyester, 48% cotton
Coating weight of mesh per m² 160 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Do not dry-clean
Close