Close
Filters
Search

Cetus trousers

Article No. M403402443
Trousers Cetus WORK TROUSERS CETUS DARKBLUE/GREY 62 MODYF
€62.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The trousers provide resistance and maximum comfort. Buttons and zips are made from special plastic, which cannot be detected by metal detectors.
  • Scratch-free clothing with buttons and zips made from plastic
  • 5 outer, 2 pen pockets, ruler pocket
  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets
  • ID holder clip
  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
The trousers provide resistance and maximum comfort. Buttons and zips are made from special plastic, which cannot be detected by metal detectors.
  • Scratch-free clothing with buttons and zips made from plastic
  • 5 outer, 2 pen pockets, ruler pocket
  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets
  • ID holder clip
  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
Products specifications
Colour Dark blue<br>Grey
Size 62
Size FR/ES/PT/BE 56
Material 65% polyester, 35% cotton
Coating weight of mesh per m² 245 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Professional dry cleaning, standard process

Certificates/Documents

 | 

 | 

Products specifications
Colour Dark blue<br>Grey
Size 62
Size FR/ES/PT/BE 56
Material 65% polyester, 35% cotton
Coating weight of mesh per m² 245 g
Washable at 60°C
Care instruction Do not bleach<br>Tumble drying at low temperature<br>Ironing with medium temperature<br>Professional dry cleaning, standard process
Close