Close
Filters
Search

Cetus trousers

Article No. M403403429
Trousers Cetus WORK TROUSERS CETUS ANTHRACITE/GREY 52 MODYF
€98.45 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The trousers are durable and provide maximum comfort. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
  • Scratch-free clothing with buttons and zips made from plastic
  • Five outer pockets, two pen pockets, ruler pocket
  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material, ID card holder
  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRS77 Hohenstein HTTI)
The trousers are durable and provide maximum comfort. Buttons and zips made from special plastic, 99 % undetectable by metal detectors.
  • Scratch-free clothing with buttons and zips made from plastic
  • Five outer pockets, two pen pockets, ruler pocket
  • Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material, ID card holder
  • Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX® MADE IN GREEN (ID: M1YLLRS77 Hohenstein HTTI)
Products specifications
Colour Anthracite, Grey
Size 52
Size FR/ES/PT/BE 46
Material 65% polyester, 35% cotton
Fabric weight per m2 245 g
Standards ISO 15797, EN 14404
ISO 15797
EN standard 14404
Material of kneepad 100% Cordura® 500D
Washable at 60°C
Care instruction Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Dry-clean with perchloroethylene/hydrofluorocarbons
Confection size UK 36
Products specifications
Colour Anthracite, Grey
Size 52
Size FR/ES/PT/BE 46
Material 65% polyester, 35% cotton
Fabric weight per m2 245 g
Standards ISO 15797, EN 14404
ISO 15797
EN standard 14404
Material of kneepad 100% Cordura® 500D
Washable at 60°C
Care instruction Do not bleach, Tumble drying at low temperature, Ironing with medium temperature, Dry-clean with perchloroethylene/hydrofluorocarbons
Confection size UK 36
Close