Close
Filters
Search

Chair and box angle bracket

Article No. 04513100
Chair and box angle bracket, zinc-plated steel CHR/CABBRKT-(A2K)-100/100MM
€0.59 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections.
  • Holes countersunk and offset on either side for optimised mounting
  • For arm lengths up to 75 mm: 2 bore holes
  • For arm lengths from 90 mm: 3 bore holes
  • Sheet steel galvanised on both sides (St37 + A2K)
  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Ideal for non-structural wood to wood connections. Countersunk bores on either side for neat head connections.
  • Holes countersunk and offset on either side for optimised mounting
  • For arm lengths up to 75 mm: 2 bore holes
  • For arm lengths from 90 mm: 3 bore holes
  • Sheet steel galvanised on both sides (St37 + A2K)
  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Application area

Non load-bearing connection of lightweight wooden structures such as boxes, packaging, furniture, chairs or securing battens without structural attachment.

Instructions

ASSY 3.0 and ASSY plus countersunk head screws are suitable fasteners in line with ETA 11/0190

Products specifications
Limb length x limb length 2 100 x 100 mm
Width of side 20 mm
Thickness 2.25 mm
Number of holes in subcarrier nJ + main carrier nH 3 + 3 PCS
Diameter of hole 5 mm
Material Steel
Surface Galvanised
Weight 61 g
Products specifications
Limb length x limb length 2 100 x 100 mm
Width of side 20 mm
Thickness 2.25 mm
Number of holes in subcarrier nJ + main carrier nH 3 + 3 PCS
Diameter of hole 5 mm
Material Steel
Surface Galvanised
Weight 61 g
Close