Close
Filters
Search

Charger clamp

Article No. 07733211
Load clamp, partly insulated, 100 A CHRGCLMP-STEEL-(ZN)-PARTINSU-RED-100A
€1.06 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Partly insulated, 100 A
  • Galvanized sheet steel, PVC plastic handles
  • Opening angle: 35°/29 mm
  • Weight: 65 g
Partly insulated, 100 A
  • Galvanized sheet steel, PVC plastic handles
  • Opening angle: 35°/29 mm
  • Weight: 65 g
Products specifications
Max. current 100 A
Colour Red
Length 143 mm
Opening angle 35 Degree
Width of mouth 29 mm
Material Sheet steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 100 A
Colour Red
Length 143 mm
Opening angle 35 Degree
Width of mouth 29 mm
Material Sheet steel
Close