Close
Filters
Search

Charger clamp

Article No. 077330561
Charging clamp fully insulated 600 A CHRGCLMP-STEEL-(ZN)-ALLINSU-BLACK-600A
€29.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Fully insulated charger clamp, 600 A

Zinc-plated sheet metal; with copper-mesh strip as terminal connection

Each clamp side is reinforced by a zinc-plated brass insert

Cold-resistant insulation (Escorena Ultra EVA)

Cable connection up to 35 mm2, with cable crimping shoe:

  • M6 bolt and serrated locking nut
  • Strain relief

Weight: approx. 230 g

Fully insulated charger clamp, 600 A

Zinc-plated sheet metal; with copper-mesh strip as terminal connection

Each clamp side is reinforced by a zinc-plated brass insert

Cold-resistant insulation (Escorena Ultra EVA)

Cable connection up to 35 mm2, with cable crimping shoe:

  • M6 bolt and serrated locking nut
  • Strain relief

Weight: approx. 230 g

Products specifications
Max. current 600 A
Colour Black
Length 160 mm
Opening angle 45 Degree
Width of mouth 35 mm
Material Sheet steel
Max. wire cross section 35 mm²

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 600 A
Colour Black
Length 160 mm
Opening angle 45 Degree
Width of mouth 35 mm
Material Sheet steel
Max. wire cross section 35 mm²
Close