Close
Filters
Search

Charging cable mode 3 T2/T2

Article No. 0510650225
Charging for electric vehicles, mode 3 type 2 CHRGCBL-ELVEH-MODE3-T2-T2-20A-5M
€169.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For charging electric or hybrid vehicles with type 2 interface
  • No unwanted slipping due to rain, ice and greasy hands thanks to rubber grips
  • Soft and flexible cable even in very cold conditions
  • Lightweight and particularly ergonomic connectors
  • Loop with hook and loop strap for bundling and suspending cable
  • No scratching of the vehicle's paintwork thanks to cover cap with adjustable retaining strap
  • Visual signalling effect through red cable
For charging electric or hybrid vehicles with type 2 interface
  • No unwanted slipping due to rain, ice and greasy hands thanks to rubber grips
  • Soft and flexible cable even in very cold conditions
  • Lightweight and particularly ergonomic connectors
  • Loop with hook and loop strap for bundling and suspending cable
  • No scratching of the vehicle's paintwork thanks to cover cap with adjustable retaining strap
  • Visual signalling effect through red cable
Products specifications
Nominal current 20 A
Charging power 4.6 kW
Cable length 5 m
Number of phases 1 PCS
Plug charging station side Type-2
Plug vehicle side Type-2
Cable type H07BZ5-F 3G2,5mm² + 1x0,75mm²
Cable diameter 10.2 mm
IP protection class IP 44
Other standard IEC 62196-1<br>IEC 62196-2
Product weight (per item) 1520 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal current 20 A
Charging power 4.6 kW
Cable length 5 m
Number of phases 1 PCS
Plug charging station side Type-2
Plug vehicle side Type-2
Cable type H07BZ5-F 3G2,5mm² + 1x0,75mm²
Cable diameter 10.2 mm
IP protection class IP 44
Other standard IEC 62196-1<br>IEC 62196-2
Product weight (per item) 1520 g
Close