Close
Filters
Search

Hexagon Socket Head Cap Screw

Article No. 008312120
ISO 4762/DIN 912 steel 12.9 plain SCR-CYL-ISO4762-12.9-IH10-M12X120
€1.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
ISO 4762/DIN 912, steel 12.9, bare
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

ISO 4762/DIN 912, steel 12.9, bare
Notice

ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.

Products specifications
Thread type x nominal diameter (d1) M12
Length (l1) 20 mm
Head diameter (dk) 18 mm
Head height (k1) 12 mm
Norms ISO 4762
Material Steel
Property class 12.9
Surface Bare
RoHS-compliant Yes
Head type Cheese head
Drive type Hexagon socket
Internal drive (s1) IH10
Thread type x spindle-thread diameter Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Product class A

Wuerth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (d1) M12
Length (l1) 20 mm
Head diameter (dk) 18 mm
Head height (k1) 12 mm
Norms ISO 4762
Material Steel
Property class 12.9
Surface Bare
RoHS-compliant Yes
Head type Cheese head
Drive type Hexagon socket
Internal drive (s1) IH10
Thread type x spindle-thread diameter Metric thread
Pitch 1.75 mm
Thread format Standard metric thread
Product class A
Close