Close
Filters
Search

Circlip for bore hole

Article No. 04890210
DIN 472 stainless steel, 1.4122, plain CRCLIP-BRE-DIN472-1.4122-D10X1,0
€0.52 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 472, stainless steel, 1.4122, plain
DIN 472, stainless steel, 1.4122, plain
Products specifications
Suitable for holes 10 mm
Suitable for groove diameter 10.4 mm
Outer diameter (d1) 10.8 mm
Eye width (a1) 3.2 mm
Width (b1) 1.4 mm
Thickness (s1) 1 mm
Material Stainless steel, 1.4122
Surface Bare
Version Standard design
Products specifications
Suitable for holes 10 mm
Suitable for groove diameter 10.4 mm
Outer diameter (d1) 10.8 mm
Eye width (a1) 3.2 mm
Width (b1) 1.4 mm
Thickness (s1) 1 mm
Material Stainless steel, 1.4122
Surface Bare
Version Standard design
Close