Close
Filters
Search

Circlip for bore hole Standard design, shape J

Article No. 043935
DIN 472 spring steel plain, shape J CRCLIP-BRE-DIN472-J-35X1,5
€36.32 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 for bore holes, spring steel, phosphated and oiled
Products specifications
Suitable for holes 35 mm
Suitable for groove diameter 37 mm
Outer diameter (d1) 37.8 mm
Eye width (a1) 5.4 mm
Width (b1) 3.4 mm
Thickness (s1) 1.5 mm
Material Spring steel
Surface Bare
Form J
Version Standard design

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for holes 35 mm
Suitable for groove diameter 37 mm
Outer diameter (d1) 37.8 mm
Eye width (a1) 5.4 mm
Width (b1) 3.4 mm
Thickness (s1) 1.5 mm
Material Spring steel
Surface Bare
Form J
Version Standard design
Close