Close
Search

Circlip for bore hole Standard design, shape J

Article No. 043958
DIN 472 spring steel plain, shape J CRCLIP-BRE-DIN472-J-58X2,0
€1.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 for bore holes, spring steel, phosphated and oiled
Products specifications
Suitable for holes 58 mm
Suitable for groove diameter 61 mm
Outer diameter (d1) 62.2 mm
Eye width (a1) 6.9 mm
Width (b1) 5.2 mm
Thickness (s1) 2 mm
Material Spring steel
Surface Bare
Form J
Version Standard design
Close