Close
Search

Circlip for bore hole Standard design, shape J

Article No. 043911
DIN 472 spring steel plain, shape J CRCLIP-BRE-DIN472-J-11X1,0
€7.01 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 for bore holes, spring steel, phosphated and oiled
Products specifications
Suitable for holes 11 mm
Suitable for groove diameter 11.4 mm
Outer diameter (d1) 11.8 mm
Eye width (a1) 3.3 mm
Width (b1) 1.5 mm
Thickness (s1) 1 mm
Material Spring steel
Surface Bare
Form J
Version Standard design
Close