Close
Search

Circlip for bore hole Standard design, shape J

Article No. 0439100
DIN 472 spring steel, phosphated and oiled, type J CRCLIP-BRE-DIN472-J-100X3,0
€3.07 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
DIN 472 for bore holes, spring steel, phosphated and oiled
DIN 472 for bore holes, spring steel, phosphated and oiled
Products specifications
Suitable for holes 100 mm
Suitable for holes 100 mm
Suitable for holes 100 mm
Suitable for groove diameter 103.5 mm
Suitable for groove diameter 103.5 mm
Suitable for groove diameter 103.5 mm
Outer diameter (d1) 105.5 mm
Outer diameter (d1) 105.5 mm
Outer diameter (d1) 105.5 mm
Eye width (a1) 9.2 mm
Eye width (a1) 9.2 mm
Eye width (a1) 9.2 mm
Width (b1) 8.4 mm
Width (b1) 8.4 mm
Width (b1) 8.4 mm
Thickness (s1) 3 mm
Thickness (s1) 3 mm
Thickness (s1) 3 mm
Standards DIN 472
Standards DIN 472
Standards DIN 472
Material Spring steel
Material Spring steel
Material Spring steel
Surface Phosphated
Surface Phosphated
Surface Phosphated
Design Standard design
Design Standard design
Design Standard design
Form J
Form J
Form J
RoHS-compliant Yes
RoHS-compliant Yes
RoHS-compliant Yes
Related Product
Close