Close
Filters
Search

Circlip, shaft

Article No. 0489016
DIN 471 stainless steel 1.4122 plain, shape A CRCLIP-COR-DIN471-1.4122-D6X0,7
€10.38 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 471, plain stainless steel, 1.4122, shape A
DIN 471, plain stainless steel, 1.4122, shape A
Products specifications
Suitable for shafts 6 mm
Suitable for groove diameter 5.7 mm
Internal diameter (d1) 5.6 mm
Eye width (a1) 2.7 mm
Width (b1) 1.3 mm
Thickness (s1) 0.7 mm
Material Stainless steel, 1.4122
Surface Bare
Version Standard design
Form A
DIN 471
Products specifications
Suitable for shafts 6 mm
Suitable for groove diameter 5.7 mm
Internal diameter (d1) 5.6 mm
Eye width (a1) 2.7 mm
Width (b1) 1.3 mm
Thickness (s1) 0.7 mm
Material Stainless steel, 1.4122
Surface Bare
Version Standard design
Form A
DIN 471
Close